Power Distribution Block, 310A, 600V AC/DC, 3 Pole

Item #: 0365129

Cat #: 16323-3

UPC: 051712148733

$ 209.49 EA
Company wide:
5 in stock
Documents & Guides
Power Distribution Block, 600 Volt AC/DC, 310 Amp, 3-Pole, SCCR: 100 kA, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector, Single Primary, Multiple Secondary

Overview

Power Distribution Block, 600 Volt AC/DC, 310 Amp, 3-Pole, SCCR: 100 kA, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector, Single Primary, Multiple Secondary

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712148733, 16323-3, BUS163233

Specifications

Poles: 3
Amps: 310
Poles: 3
Amps: 310