Duplex Receptacle Wallplate, 2-Gang, Thermoset, White

Item #: 0036142

Cat #: 88016

UPC: 078477444207

$ 1.02 EA
Company wide:
4,865 in stock
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - White.

Overview

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - White.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477444207, 88016, LEV88016, p-8, P88

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Type: Standard, Duplex
Color: White
Gangs: 2
Size: Standard
Type: Standard, Duplex
Mounting: Device
Material: Plastic
Color: White