Toggle Switch Wallplate, 2-Gang, Thermoset, White

Item #: 0036137

Cat #: 88009

UPC: 078477151327

$ 1.02 EA
Company wide:
4,936 in stock
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477151327, 88009, LEV88009, P11

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: White