Combo Wallplate, 2-Gang, Toggle/Duplex, Themoset, White, Standard

Item #: 0036135

Cat #: 88005

UPC: 078477772973

$ 1.02 EA
Company wide:
1,326 in stock
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Also known as: 078477772973, 88005, LEV88005, p18, p10, p88

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: White