Blank Wallplate, 1-Gang, Thermoset, Brown, Standard, Box Mount

Item #: 0036047

Cat #: 85014

UPC: 078477436400

$ 0.54 EA
Company wide:
356 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Brown.

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Brown.

1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Brown

Also known as: 078477436400, 85014, LEV85014

Specifications

Color: Brown
Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Plastic
Gangs: 1
Color: Brown
Size: Standard
Material: Plastic
Type: Blank Plate, Standard
Mounting: Box
Gangs: 1