Duplex Receptacle Wallplate, 1-Gang, Thermoset, Brown

Item #: 0036039

Cat #: 85003

UPC: 078477151297

$ 0.47 EA
Company wide:
1,146 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Brown.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Brown.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477151297, 85003, LEV85003, P-8

Specifications

Color: Brown
Mounting: Device
Size: Standard
Material: Plastic
Type: Standard, Duplex
Gangs: 1
Color: Brown
Size: Standard
Type: Standard, Duplex
Mounting: Device
Material: Plastic
Gangs: 1