Duplex Receptacle Wallplate, 1-Gang, Stainless Steel

Item #: 0035994

Cat #: 84003

UPC: 078477781890

$ 2.78 EA
Company wide:
6,084 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477781890, 84003, LEV84003

Specifications

Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Mounting: Device
Material: Stainless Steel
Color: Stainless
Size: Standard
Gangs: 1