Toggle Switch Wallplate, 4-Gang, Nylon, Ivory

Item #: 0035913

Cat #: 80712-I

UPC: 078477493809

$ 4.04 EA
Company wide:
111 in stock
Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory.

4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Ivory

Also known as: 078477493809, 80712-I, LEV80712I

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Color: Ivory
Gangs: 4
Material: Nylon
Type: Toggle Switch, Standard
Size: Standard
Gangs: 4
Mounting: Device
Color: Ivory
Material: Nylon