Decora Wallplate, 2-Gang, Thermoset, White, Midway

Item #: 0035875

Cat #: 80609-W

UPC: 078477492581

$ 4.86 EA
Company wide:
192 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount - White

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount - White

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477492581, 80609-W, LEV80609W

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Size: Midway
Mounting: Device
Color: White
Gangs: 2
Material: Plastic