Fuse, 80 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron

Item #: 0358212

Cat #: FRS-R-80

UPC: 051712508414

$ 87.06 EA
Company wide:
803 in stock
Documents & Guides
Fuse, 80 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating

Overview

Fuse, 80 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating

FRS-R (600 V) Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRS-R — 10 seconds (minimum) at 500% rated amps. FRS-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPS-RK (600 V) fuses

Also known as: 051712508414, FRS-R-80, BUSFRSR80

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 80
Class: RK5
Volts AC: 600
Volts DC: 300
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 80
Volts AC: 600
Family / Style: FRS
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts DC: 300
Interrupt Rating DC: 20 kA