Load Center, Main Lug, 125A, 120/240V, 1PH, 4/8, NEMA 1

Item #: 0357773

Cat #: BR48L125FP

UPC: 786676001717

$ 72.58 EA
Company wide:
60 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Flush with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Flush with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676001717, BR48L125FP, CUTBR48L125FP

Specifications

Mounting: Flush
Amps: 125
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Interrupt Rating AC: 10 kA
Mounting: Flush
Circuits: 8
Phase: 1
Type: Main Lug
Interrupt Rating AC: 10 kA
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR