Load Center, Main Lug, 70A, 120/240V, 1P, 2/4, NEMA 3R

Item #: 0357769

Cat #: BR24L70RP

UPC: 786676001618

$ 108.36 EA
Company wide:
359 in stock
70 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 9.44", W: 4.50", D: 3"

Overview

70 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 9.44", W: 4.50", D: 3"

BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676001618, BR24L70RP, CUTBR24L70RP

Specifications

Amps: 70
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
Type: Main Lug
Family / Style: BR
Mounting: Surface
Volts AC: 120/240
Circuits: 4
IP/NEMA Rating: NEMA 3R