Load Center, Main Lug, 125A, 120/240V, 1PH, 6/12, NEMA 1

Item #: 0357761

Cat #: BR612L125FDP

UPC: 786676001311

$ 186.05 EA
Company wide:
13 in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Flush with Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Flush with Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676001311, BR612L125FDP, CUTBR612L125FDP

Specifications

Circuits: 12
Mounting: Flush
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 12
Amps: 125
Phase: 1
Type: Main Lug
Mounting: Flush
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR