
Weatherproof Box, 2 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 0357314
Cat #: 5388-0
UPC: 050169538807
$ 59.68 EA
Company wide:
918
in stock
Documents & Guides
2-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray
Overview
2-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray
Rugged die-cast aluminum construction • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance • Eight box mounting options with detachable lugs • Includes two 3/4 in. closure plugs, gasket and mounting hardware • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
Also known as: 050169538807, 5388-0, RAC53880, Deep bell box
Features & Benefits
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
- Eight box mounting options with detachable lugs
- Includes two 3/4 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Cubic Inches: | 36.800 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Gangs: | 2 |
| Color: | Gray |
| Cubic Inches: | 36.800 in³ |
| Threaded Outlet Diameter: | 3/4 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |