Fuse, 50 Amp, Class RK5, Dual-Element, Time-Delay, 250V AC/DC

Item #: 0357222

Cat #: FRN-R-50

UPC: 051712101806

$ 21.65 EA
Company wide:
1,690 in stock
Documents & Guides
50 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

50 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

FRN-R, Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRN-R — 10 seconds (minimum) at 500% rated amps (8 seconds for 0-30 A sizes). FRN-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPN-RK fuses

Also known as: 051712101806, FRN-R-50, BUSFRNR50

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Class: RK5
Amps: 50
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 200 kA