Junction Box, NEMA 4X, Hinged Cover, 12" x 12" x 6"

Item #: 0354471

Cat #: A1212CHNFSS6

UPC: 783510834401

$ 1581.83 EA
Company wide:
1 in stock
Junction Box, NEMA 4X, Hinged Cover, 12 x 12 x 6 Inch, Stainless Steel Type 316

Overview

Junction Box, NEMA 4X, Hinged Cover, 12 x 12 x 6 Inch, Stainless Steel Type 316

Used in either indoor or outdoor applications, nVent HOFFMAN HOFA1212CHNFSS6 enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

Also known as: 783510834401, A1212CHNFSS6, HOFA1212CHNFSS6

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Pull stainless steel continuous hinge pin to remove door
  • Weldnuts provided for mounting optional panels and terminal block kits
  • Bonding provision on door and body

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Special Program: Hoffman On Demand
Height: 12 in
Width: 12 in
Depth: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel