
Hex Head Cap Screw, 3/8" x 2", Stainless Steel
Item #: 0354132
Cat #: MBS382
UPC: 781002698142
$ 3.74 EA
Company wide:
2,008
in stock
Documents & Guides
Hex Head Cap Screw. Size: 3/8" x 2". Hex Size: 9/16". 18-8 Stainless Steel. Partial Thread. Package Quantity: 100. *Dottie Part # 69814.*
Overview
Hex Head Cap Screw. Size: 3/8" x 2". Hex Size: 9/16". 18-8 Stainless Steel. Partial Thread. Package Quantity: 100. *Dottie Part # 69814.*
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002698142, MBS382, 382SSMB
Specifications
| Length: | 2 in |
| Diameter: | 3/8 in |
| Material: | Stainless Steel |
| Length: | 2 in |
| Material: | Stainless Steel |
| Diameter: | 3/8 in |