Terminal Block End Stop

Item #: 0035203

Cat #: 2002-1492

UPC: 055143234249

$ 1.28 EA
Company wide:
598 in stock
Documents & Guides
End Stop. Color: Orange.

Overview

End Stop. Color: Orange.

TOPJOB®S end/intermediate plate; for 2002-14xx series terminal blocks; 0.8 mm wide; orange

Also known as: 055143234249, 2002-1492, WAG20021492

Specifications

Mounting: DIN Rail
Color: Orange
Type: End Stop
Mounting: DIN Rail
Type: End Stop
Color: Orange