15A Commercial Grade Single Receptacle, 5-15R, Ivory

Item #: 0034711

Cat #: 5015-I

UPC: 078477206003

$ 5.15 EA
Company wide:
184 in stock
Documents & Guides
Single Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Ivory

Overview

Single Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477206003, 5015-I, LEV5015I

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory