Reciprocating Saw Blade, 9"

Item #: 0344930

Cat #: 48-00-5016

UPC: 045242082636

$ 25.47 EA
Company wide:
41 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, Fleam Ground, 6 TPI, Length: 9", Includes: (5) Blades, Appropriate Use: Wood, Plywood, OSB.

Overview

Reciprocating Saw Blade, Sawzall, Fleam Ground, 6 TPI, Length: 9", Includes: (5) Blades, Appropriate Use: Wood, Plywood, OSB.

Milwaukee® fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials.

Also known as: 045242082636, 48-00-5016, MIL48005016

Features & Benefits

  • Deep gullet design cuts up to 25% faster than standard wood blades
  • Fleam ground process creates super sharp teeth for clean cuts
  • 5 blades per pouch
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in