4-Way Toggle Switch, White

Item #: 0034346

Cat #: 1224-2W

UPC: 078477128107

$ 35.93 EA
Company wide:
183 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White.

20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, White

Also known as: 078477128107, 1224-2W, LEV12242W

Specifications

Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Volts AC: 120, 277
Amps: 20
Color: White
Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Amps: 20
Volts AC: 120, 277
Color: White