Single-Pole Locking Toggle Switch, 20A, 120/277V, Ivory, Industrial

Item #: 0034320

Cat #: 1221-2IL

UPC: 078477358023

$ 24.71 EA
Company wide:
51 in stock
Documents & Guides
20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding,External Clamp-Type Terminals, Back & Side Wired, Ivory

Overview

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding,External Clamp-Type Terminals, Back & Side Wired, Ivory

20-Amp, 120/277-Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Ivory

Also known as: 078477358023, 1221-2IL, LEV12212IL, KEY

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Ivory
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Amps: 20
Color: Ivory
Volts AC: 120, 277
Poles: 1