200 Amp, Clamping Ring Plug, 4-Pole, 4-Wire

Item #: 0340512

Cat #: AP20044ERS

UPC: 781381295512

$ 1919.94 EA
Company wide:
7 in stock
Documents & Guides
200 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service

Overview

200 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service

Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations, and similar apparatus. • Ideal for use on shipping docks, ports, and other ”ship to shore” applications. • Suitable for use in locations where a weatherproof enclosure is required. • Rough usage construction.

Also known as: 781381295512, AP20044ERS, APPAP20044ERS

Specifications

Amps: 200
Color: Metallic
Volts AC: 600
Amps: 200
Volts AC: 600
Color: Metallic