3A Time Delay Fuse, 13/32" x 1-1/2", 600V, Class CC

Item #: 0337018

Cat #: FNQ-R-3

UPC: 051712147088

$ 47.22 EA
Company wide:
808 in stock
Documents & Guides
Fuse, 3 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

Overview

Fuse, 3 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or the fast acting protection of our KTK-R Limitron fuses for specialized circuits such as lighting protection.

Also known as: 051712147088, FNQ-R-3, BUSFNQR3

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Amps: 3
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Class: CC
Mounting: Cartridge
Length: 1 1/2 in
Amps: 3
Volts AC: 600
Interrupt Rating AC: 200 kA