3
more

$ 11.97 EA
Company wide:
16
in stock
Documents & Guides
Wire Bending Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Cabinet 1/4", Bending Capacity: 10, 12 ,14 AWG Gauges
Overview
Wire Bending Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Cabinet 1/4", Bending Capacity: 10, 12 ,14 AWG Gauges
Wire Bending Cabinet-Tip Screwdriver with Round Shank. Metal stud offers a convenient and easy way to bend, loop, and connect solid wire when installing outlets and switches. 1/4-Inch shank tip width and a 4-Inch shank. Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.
Also known as: 092644850455, 605-4B, KLE6054B
Specifications
| Gauge: | 10 AWG, 12 AWG, 14 AWG |
| Length: | 8 11/32 in, 4 in |
| Type: | Wire Bending Screwdriver |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 12 AWG, 14 AWG |
| Type: | Wire Bending Screwdriver |
| Length: | 8 11/32 in, 4 in |
| Standards: | California Proposition 65 |