2
more

Patch Panel, Cat 6, 48 Port, 2 Unit Height, 19" Width
Item #: 0333997
Cat #: NK6PPG48Y
UPC: 074983055814
$ 515.57 EA
Company wide:
6
in stock
Documents & Guides
Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width
Overview
Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width
NetKey 48-port category 6 punchdown flat patch panel in black, (2 RU).
Also known as: 074983055814, NK6PPG48Y, PDTNK6PPG48Y
Specifications
| Mounting: | Rack |
| Size: | 2RMU |
| Color: | Black |
| Width: | 19 in |
| Number of Ports: | 48 |
| Connector Type: | CAT 6 |
| Mounting: | Rack |
| Color: | Black |
| Number of Ports: | 48 |
| Size: | 2RMU |
| Width: | 19 in |
| Connector Type: | CAT 6 |