Power Connection to Two Heating Cables

Item #: 0333759

Cat #: RAYCLIC-PS

UPC: 715629006042

$ 262.52 EA
Company wide:
34 in stock
Documents & Guides
Power Connection to Two Heating Cables, No Heat Guns Needed, No Special Tools, Voltage Rating: 120–277V, Current Rating: 30A, Max Exposure Temperature: 150°F, Gray

Overview

Power Connection to Two Heating Cables, No Heat Guns Needed, No Special Tools, Voltage Rating: 120–277V, Current Rating: 30A, Max Exposure Temperature: 150°F, Gray

nVent RAYCHEM RayClic connection system is a simple, fast and reliable set of connection kits developed for select nVent RAYCHEM XL-Trace, IceStop and HWAT self-regulating heating cables. No heat guns or wire stripping are needed, because insulation displacement technology is used to make the electrical connection.

Also known as: 715629006042, RAYCLIC-PS, RCMRAYCLICPS

Specifications

Amps: 30
Amps: 30