
Fuse, 4A, 500VAC, 300VDC, 10kAIC, Slo-Blow Midget
Item #: 0033007
Cat #: FLQ004
UPC: 079458160536
$ 14.57 EA
Company wide:
40
in stock
Documents & Guides
4 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
Overview
4 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch
These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458160536, FLQ004, LFUFLQ004
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Amps: | 4 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 4 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Volts DC: | 300 |
| Class: | Midget |
| Interrupt Rating DC: | 10 kA |