
Insert Key, Double Bit, Size: 3mm, Steel/Zinc Plated
Item #: 0329920
Cat #: CLKDBM3
UPC: 783510474904
$ 47.22 EA
Company wide:
8
in stock
Documents & Guides
Insert Key, Double Bit, Size: 3mm, Steel/Zinc Plated
Overview
Insert Key, Double Bit, Size: 3mm, Steel/Zinc Plated
Lock inserts can be substituted for the standard 3-mm double-bit latch insert.
Also known as: 783510474904, CLKDBM3, HOFCLKDBM3
Features & Benefits
- Inserts have a chrome finish
- Matching key is zinc die-cast
Specifications
| Color: | Black |
| Finish: | Textured |
| Weight: | 0.160 lb |
| Color: | Black |
| Weight: | 0.160 lb |
| Finish: | Textured |