
EMT Insulating Bushing, 1-1/4", Non-Metallic
Item #: 0329845
Cat #: EMT125
UPC: 018997122254
$ 1.09 EA
Company wide:
4,052
in stock
Documents & Guides
Bushing, Type: Insulating, Threadless, Size: 1-1/4 Inch, Non-Metallic, For Use With EMT Conduit
Overview
Bushing, Type: Insulating, Threadless, Size: 1-1/4 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122254, EMT125, ARLEMT125, BOB, Snowcaps, preacher collar, priest collar, 1 1/4 arlingtons, Pound on bushing, snow caps, preachers collar, Bangon bushing
Specifications
| Diameter: | 1 1/4 in |
| Color: | White |
| Material: | Non-Metallic |
| Diameter: | 1 1/4 in |
| Material: | Non-Metallic |
| Color: | White |