Fuse, 600A, 600VAC/300VDC, Class RK5

Item #: 0329445

Cat #: FLSR600ID

UPC: 079458025637

$ 323.07 EA
Company wide:
31 in stock
Documents & Guides
600 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter x 13 3/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication

Overview

600 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter x 13 3/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication

Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.

Also known as: 079458025637, FLSR600ID, LFUFLSR600ID

Specifications

Length: 13 3/8 in
Mounting: Blade
Amps: 600
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Diameter: 3 3/32 in
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 13 3/8 in
Amps: 600
Class: RK5
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Diameter: 3 3/32 in
Family / Style: FLS
Interrupt Rating AC: 200 kA