Fuse, 400A, 600VAC/300VDC, Class RK5

Item #: 0329444

Cat #: FLSR400ID

UPC: 079458025606

$ 222.13 EA
Company wide:
85 in stock
Documents & Guides
400 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication

Overview

400 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication

Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458025606, FLSR400ID, LFUFLSR400ID

Specifications

Diameter: 2 19/32 in
Mounting: Blade
Amps: 400
Length: 11 5/8 in
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 2 19/32 in
Amps: 400
Speed: Time Delay, Slow Blow
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Mounting: Blade
Length: 11 5/8 in
Class: RK5
Volts DC: 300
Family / Style: FLS
Interrupt Rating AC: 200 kA