
$ 643.40 EA
Company wide:
7
in stock
Documents & Guides
350 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Overview
350 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. Applications: Service entrance switches; Switchboard main and feeder switches; Transformers; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458025590, FLSR350ID, LFUFLSR350ID
Specifications
| Diameter: | 2 19/32 in |
| Amps: | 350 |
| Mounting: | Blade |
| Length: | 11 5/8 in |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Standards: | California Proposition 65 |
| Family / Style: | FLS |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 2 19/32 in |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Amps: | 350 |
| Length: | 11 5/8 in |
| Class: | RK5 |
| Volts DC: | 300 |
| Family / Style: | FLS |
| Interrupt Rating AC: | 200 kA |