Rubber Splicing Tape, 3/4" x 22'

Item #: 0329234

Cat #: 2155-3/4x22FT

UPC: 051138979058

$ 8.12 EA
Company wide:
52 in stock
Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 3/4" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Color: Black.

Overview

Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 3/4" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Color: Black.

3M™ Temflex™ Tape 2155 is a 30-mil, general purpose, highly conformable, electrically insulating, low-voltage rubber splicing tape. The self-fusing tape is designed to offer guaranteed performance when used with solid dielectric cable insulations and has a liner, which will not stick to the tape upon unwind. It withstands a wide temperature range of 176 degrees F (80 degrees C). 3M™ Temflex™ Splicing Tape 2155 with self-fusing rubber backing, has rubber-resin adhesive that offers optimized adherence. This tape is designed for low-voltage electrical insulating and moisture-sealing applications. It maintains the flexibility over a wide range of temperatures. Electrical insulating tape finds application in bolted connections, service drops, lightning connections, ground rod connections and motor leads. UL Listed and RoHS 2011/65/EU Compliant.

Also known as: 051138979058, 2155-3/4x22FT, MMM215534X22FT

Specifications

Width: 3/4 in
Length: 22 ft
Color: Black
Material: Rubber
Width: 3/4 in
Color: Black
Length: 22 ft
Material: Rubber