Union, 2", Female/Female, Explosion-Proof, Malleable Iron

Item #: 0003289

Cat #: UNF200NR

UPC: 781381257695

$ 136.18 EA
Company wide:
34 in stock
Documents & Guides
Union, 2 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

Overview

Union, 2 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

UNY and UNF unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifications, permits removal of enclosures without turning or removal of conduit.

Also known as: 781381257695, UNF200NR, APPUNF200NR

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in