Miniature Circuit Breaker, 2P, 10A

Item #: 0328137

Cat #: SU202MR-K10

UPC: 016779957414

$ 127.26 EA
Company wide:
5 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 10 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 10 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: 016779957414, SU202MR-K10, ABBSU202MRK10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA