CAT6A Flex Connector

Item #: 0327224

Cat #: 106230

UPC: 849160008323

$ 12.63 EA
Company wide:
26 in stock
Documents & Guides
Flex CAT6A Modular Plug, RJ-45, 8P8C, Cat 6A, Shielded, Solid And Stranded Cable, Tool-less Termination, Flexible Design Can Flex 90° Down & 45° Up

Overview

Flex CAT6A Modular Plug, RJ-45, 8P8C, Cat 6A, Shielded, Solid And Stranded Cable, Tool-less Termination, Flexible Design Can Flex 90° Down & 45° Up

Flex Connector makes network cable terminations easier than ever. The unique patented design ensures top tier performance for Cat5e/6/6A cabling. These connectors provide a low cost, easy termination solution with high performance and superior connectivity options.

Also known as: 849160008323, 106230, PTM106230

Specifications

Type: Shielded
Shielding: Shielded
Connector Type: CAT 6A
Type: Shielded
Connector Type: CAT 6A
Shielding: Shielded