EMT Insulating Bushing, 4", Non-Metallic

Item #: 0326172

Cat #: EMT400

UPC: 018997122551

$ 8.08 EA
Company wide:
2,307 in stock
Documents & Guides
Bushing, Type Insulating, Threadless, Size 4 Inch, Non-Metallic, For Use With EMT Conduit

Overview

Bushing, Type Insulating, Threadless, Size 4 Inch, Non-Metallic, For Use With EMT Conduit

Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.

Also known as: 018997122551, EMT400, ARLEMT400, snow cap, preacher collar, priest collar, bang ons, bang-on bushing

Specifications

Color: White
Material: Non-Metallic
Diameter: 4 in
Color: White
Diameter: 4 in
Material: Non-Metallic