Reducing Bushing, Threaded, 4 x 2", Malleable Iron

Item #: 0325370

Cat #: RB400200

UPC: 781381736442

$ 76.62 EA
Company wide:
20 in stock
4" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

4" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381736442, RB400200, APPRB400200

Specifications

Material: Malleable Iron
Diameter: 2 in, 4 in
Material: Malleable Iron
Diameter: 2 in, 4 in