3/4" Aluminum GRSS Outlet Body

Item #: 0032383

Cat #: GRSS-2

UPC: 783936230139

$ 232.13 EA
Company wide:
53 in stock
Documents & Guides
Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38 Inch Opening, (4) 3/4 Inch Pipe Plugs and (7) 3/4 Inch Hub

Overview

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38 Inch Opening, (4) 3/4 Inch Pipe Plugs and (7) 3/4 Inch Hub

GR series are the go to outlet bodies for multiple hub configurations and are installed to protect conductors in threaded rigid conduit. Some configurations offer mounting lugs with cover included. All GR series are available in the copper free aluminum with our superior electro-statically applied paint, some are available in our Duraloy® iron.

Also known as: 783936230139, GRSS-2, KILGRSS2, 2" HUBS

Features & Benefits

  • Internal hubs
  • Blank cover included (Cat. No. GRRBC)
  • Compact design and multiple hub configurations
  • Furnished with internal ground screw
  • Cast-in brackets on cover for use with breaker-bar tools
  • Finished with 7 internal hubs

Specifications

Material: Malleable Iron
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in