4' 14W T8 LED Lamp, 41K

Item #: 0321915

Cat #: 14T8/COR/48-840/IF21/G/DIM 10/1

UPC: 046677453251

$ 6.85 EA
Company wide:
3,060 in stock
LED Lamp, T8, 48 Inch, 14 Watt, 2100 Lumen, 4100K, 82 CRI, 120-277 Volt, 240 ° Beam Angle, Dimmable, 10 Per Carton *Philips 6NC 470112, 12NC 929001343234*

Overview

LED Lamp, T8, 48 Inch, 14 Watt, 2100 Lumen, 4100K, 82 CRI, 120-277 Volt, 240 ° Beam Angle, Dimmable, 10 Per Carton *Philips 6NC 470112, 12NC 929001343234*

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677453251, 14T8/COR/48-840/IF21/G/DIM 10/1, PHI14T8COR48840IF2

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Volts AC: 347
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2100
Wattage: 14
Dimmable: Yes
Type: Ballast Compatible (Type A)
Angle: 240°