Hex Nut Driver, 7/16"

Item #: 0031991

Cat #: 630-7/16

UPC: 092644650062

$ 11.99 EA
Company wide:
153 in stock
Documents & Guides
7/16" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"

Overview

7/16" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"

Standard length for most applications

Fits over long bolts and studs

Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications

Internal flanges provide solid, twist-resistant shaft anchor

Premium chrome plated for smooth feel and corrosion resistance

Meets or exceeds applicable ASME / ANSI specifications

Handle end is also color coded for easy identification

Cushion-Grip handle allows for greater torque and comfort

Tip-Ident® quickly identifies nut driver and size

Also known as: 092644650062, 630-7/16, KLE630716, 7/16 nut driver

Specifications

Diameter: 7/16 in
Type: Nut Driver, Hollow Shaft
Length: 3 in
Standards: California Proposition 65
Diameter: 7/16 in
Length: 3 in
Type: Nut Driver, Hollow Shaft
Standards: California Proposition 65