Sealing Fitting, Vertical/Horizontal, 3/4", Explosion-Proof, Malleable

Item #: 0318247

Cat #: EYSEF75

UPC: 781381694292

$ 58.87 EA
Company wide:
17 in stock
Sealing Fitting, Vertical/Horizontal, 3/4 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

Overview

Sealing Fitting, Vertical/Horizontal, 3/4 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

Appleton™ EY 40% fill expanded fill sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Also known as: 781381694292, EYSEF75, APPEYSEF75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in