Reducing Bushing, Threaded, 4" x 3-1/2", Malleable Iron

Item #: 0003169

Cat #: RB400350

UPC: 781381655804

$ 76.62 EA
Company wide:
9 in stock
4" to 3-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

4" to 3-1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655804, RB400350, APPRB400350

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in, 4 in
Material: Malleable Iron
Diameter: 3 1/2 in, 4 in