30mm Contact Block, 2 N.O., 10250T

Item #: 0315921

Cat #: 10250T2C

UPC: 782114121368

$ 87.40 EA
Company wide:
8 in stock
2 N.O. Amber Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.

Overview

2 N.O. Amber Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114121368, 10250T2C, CUT10250T2C

Specifications

Type: Contact Block, 2 N.O.
Mounting: Base
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Contact Block, 2 N.O.
Volts DC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Base
Volts AC: 600