
Tuff-Grip™ Pro Fish Tape, 120' x 1/8", x .060"
Item #: 0313782
Cat #: 31-056
UPC: 783250310562
$ 56.68 EA
Company wide:
113
in stock
Documents & Guides
120' Fish Tape, Tuff-Grip Pro, Diameter: 1/8", Thickness: .06", Case Diameter: 12", End Type: Formed Hook, Tensile Strength: 2100 lbs
Overview
120' Fish Tape, Tuff-Grip Pro, Diameter: 1/8", Thickness: .06", Case Diameter: 12", End Type: Formed Hook, Tensile Strength: 2100 lbs
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250310562, 31-056, IDE31056, fishtape
Specifications
| Length: | 120 ft |
| Diameter: | 1/8 in |
| Material: | Steel |
| Type: | Fish Tape |
| Standards: | California Proposition 65 |
| Length: | 120 ft |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 1/8 in |
| Type: | Fish Tape |