Side Cut Pliers, 9-3/8", High Leverage

Item #: 0031255

Cat #: D213-9NE

UPC: 092644700422

$ 35.98 EA
Company wide:
234 in stock
9" Side-Cutting Pliers, High Leverage Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"

Overview

9" Side-Cutting Pliers, High Leverage Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"

Klein®; specializes in the making of the world's finest pliers, pliers that professionals trust completely. Klein®; pliers feel right and work right. They are job matched for every kind of work you do, designed and built to exceptional quality standards in a tradition that dates back to 1857.

Also known as: 092644700422, D213-9NE, KLED2139NE, kleins, Lineman's pliers

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Color: Dark Blue
Material: Steel
Length: 9 in
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Material: Steel
Standards: California Proposition 65
Color: Dark Blue
Length: 9 in