Slide Dimmer, Fluorescent, IllumaTech, White

Item #: 0030869

Cat #: IP710-LFZ

UPC: 078477620496

$ 138.08 EA
Company wide:
199 in stock
IllumaTech Preset Slide Dimmer, 1200W, 120/277V, 3-Way/Single-Pole, Fluorescent or 0-10VDC LED Power Supply Dimmer, For Use w/ 0-10V Ballast, Includes Color Change Plates: Ivory, Light Almond & White

Overview

IllumaTech Preset Slide Dimmer, 1200W, 120/277V, 3-Way/Single-Pole, Fluorescent or 0-10VDC LED Power Supply Dimmer, For Use w/ 0-10V Ballast, Includes Color Change Plates: Ivory, Light Almond & White
Also known as: 078477620496, IP710-LFZ, LEVIP710LFZ

Specifications

Color: Light Almond, Ivory, White
Wattage: 1200, 900
Type: 0-10V Dimming
Light Technology: LED, Fluorescent
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Light Almond, Ivory, White
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 1200, 900
Light Technology: LED, Fluorescent
Volts AC Range: 120 - 277