20 Amp Watertight Connector, 125V, 5-20R, Yellow

Item #: 0305087

Cat #: 15W33

UPC: 078477848265

$ 42.55 EA
Company wide:
46 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.

20 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477848265, 15W33, LEV15W33

Specifications

Type: Grounding, Connector, Industrial Grade, Wet Gaurd
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Yellow
Type: Grounding, Connector, Industrial Grade, Wet Gaurd
Amps: 20
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-20R