20A Watertight Plug, 250V, 6-20P, Yellow

Item #: 0305067

Cat #: 14W48

UPC: 078477848326

$ 32.40 EA
Company wide:
16 in stock
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow

Overview

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow

20 Amp, 250 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477848326, 14W48, LEV14W48

Specifications

Type: Grounding, Industrial Grade, Watertight Plug
Amps: 20
Volts AC: 240
Material: Rubber
NEMA Configuration: 6-20P
Color: Yellow
Type: Grounding, Industrial Grade, Watertight Plug
Volts AC: 240
NEMA Configuration: 6-20P
Amps: 20
Material: Rubber
Color: Yellow